Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 24Vdc 200Ma Xs +Options
Mfr # XS4P12PA340L1
Zoro # G0563991
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 0 to 3.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P12PA340L1
- Zoro # G0563991
- UPC # 785901164838
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 35 mm |
Depth | 12 mm |
Description
Inductive Sensor 24Vdc 200Ma Xs +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- POWERWELD 50' Power Cable Extension Cord (PCE-50)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS630B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL5)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- Telemecanique Sensors Proximity Sensors