Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 24Vac 300Ma Xs +Options
Mfr # XS4P18MA230L2
Zoro # G0564019
product price: $133.02
/ea
Free Shipping & Returns
$133.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 6.4 mm
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P18MA230L2
- Zoro # G0564019
- UPC # 785901746652
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Depth | 18 mm |
Description
Inductive Sensor 24Vac 300Ma Xs +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FNQ-R-7)
- Q2 PRODUCTS 18" Black UV Resist 175 lb Cable Tie 50/bag (CBL 18-175-BLK)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FLNR.600)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 15mm, 2Wire, NC (XS4P30MB230)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NC, 2m (E57G-18UPC8-C2)
- Telemecanique Sensors Proximity Sensors