Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 24Vac 300Ma Xs +Options
Mfr # XS4P18MA230
Zoro # G0564000
product price: $106.03
/ea
Free Shipping & Returns
$106.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 6.4 mm
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P18MA230
- Zoro # G0564000
- UPC # 785901317098
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Depth | 18 mm |
Description
Inductive Sensor 24Vac 300Ma Xs +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Blade Connector, 2 Poles, 3 Wires (9650NC)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS618B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218AAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- BENTLY NEVADA 3300 Xl Nsv Probe Proximity Sensor (330909-00-60-10-02-05)
- Telemecanique Sensors Proximity Sensors