Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 24V 20Ma Xs +Options
Mfr # XS4P18AB120
Zoro # G0478086
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0.8 to 8 mm
- Proximity Sensor Power Requirement 12 to 24VCD
- Proximity Sensor Output Circuit Type 2 Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P18AB120
- Zoro # G0478086
- UPC # 785901721826
- Country of Origin France
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 41 mm |
Depth | 18 mm |
Length (Straight Wireway) | 41 mm |
Description
Inductive Sensor 24V 20Ma Xs +Options, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24VCD, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material PBT, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 4mA, Standards UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- MERSEN Midget Fuse, 40A, 500V AC, 120kA (X218198)
- ANCOR Black 18 AWG Tinned Copper WIre - 35' (180003)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NC (XS630B1PBL2)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- Telemecanique Sensors Sensors