Shop All Limit Switches
Telemecanique Sensors
Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top
Mfr # 9007AW36
Zoro # G2486635
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 15A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007AW36
- Zoro # G2486635
- UPC # 785901804437
- Country of Origin Multiple
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 2.53 in |
Body Height - Limit Switch | 3.68 in |
Body Depth - Limit Switch | 1.44 in |
Height | 3.91" |
Roller Width | 0.13 in |
Roller Dia. | 0.63 in |
Actuator Length - Limit Switch | 0.5 in |
Depth | 1.40" |
Actuator Length | 0.50" |
Width | 3.00" |
Roller Diameter | 0.63 in |
Overall Height | 3.68 in |
Body Height | 3.68 in |
Body Depth | 1.44 in |
Mounting Hole Diameter | 0.2 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.53 in |
Body Width | 2.53 in |
Overall Depth | 1.44 in |
Description
Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 15A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.5 in, Body Height - Limit Switch 3.68 in, Body Width - Limit Switch 2.53 in, Body Depth - Limit Switch 1.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M136)
- RPS Filtr Air Spc Grd16X27X6 (A401-SG4-11R)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 6A @ 240V AC, Actuator Location: Top (9007MS02S0084)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Roller, 1NC/1NO, Actuator Location: Top (XCKD2118G11)
- TELEMECANIQUE SENSORS Limit switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS541H7)
- TELEMECANIQUE SENSORS Limit Switch, 2 NC; Form YY, 12A @ 600V AC (L525WDL2M58)
- TELEMECANIQUE SENSORS Wireless Limit Switch, Roller Plunger (XCMW102)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2121P16)
- GE Vane Operated 115230VAC Limit Switch (CR115A15AC)
- Telemecanique Sensors Limit Switches