Shop All Limit Switches
Telemecanique Sensors
Heavy Duty Limit Switch, Plunger, 1NC/1NO, 4A @ 240V AC, Actuator Location: Top
Mfr # XCKJ161D
Zoro # G6984555
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 4A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCKJ161D
- Zoro # G6984555
- UPC # 785901588993
- Country of Origin France
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 4.01 in |
Actuator Length | 0.28" |
Actuator Length - Limit Switch | 0.28 in |
Height | 4.41" |
Body Width - Limit Switch | 1.57 in |
Depth | 1.73" |
Width | 1.57" |
Arm Width | 0.39 in |
Body Depth - Limit Switch | 2.36 in |
Body Height | 4.01 in |
Overall Depth | 1.73 in |
Overall Width | 1.57 in |
Overall Height | 3.5 in |
Body Depth | 1.73 in |
Manufacturer Warranty Length | 18 mo |
Body Width | 1.57 in |
Mounting Hole Diameter | 0.21 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 4A @ 240V, DC Contact Rating - Limit Switch 4A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.28 in, Body Height - Limit Switch 4.01 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 2.36 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, Mounting - Limit Switch Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Zinc M10 HEX Nut For Cable Tray (CT0048-10-03)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- TRIPP LITE Wallmount Rack, 12U, Switch Depth (SRW12UDP)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2121M12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS09S0206)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Whisker, Spring Return, NC-NO; Form Z, 10A @ 600V AC (9007C52L)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ167H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO12)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (L100WS2M3)
- IEC LIMIT SWITCH L130 L200 (E035-70006008)
- Telemecanique Sensors Limit Switches & Accessories