Shop All Limit Switches
Telemecanique Sensors
Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC
Mfr # 9007AO12
Zoro # G3486743
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches 1NC/1NO
- AC Contact Rating - Limit Switch 15A @ 600V
- Mounting - Limit Switch open type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007AO12
- Zoro # G3486743
- UPC # 785901807520
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Depth | 1.40" |
Height | 3.91" |
Width | 2.40" |
Body Depth - Limit Switch | 1.38 in |
Body Height - Limit Switch | 3.47in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.38 in |
Overall Height | 3.47 in |
Mounting Hole Diameter | 0.2 in |
Overall Width | 2.28 in |
Description
Compact Limit Switch Body, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 15A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 3.47 in, Body Width - Limit Switch 2.28 in, Body Depth - Limit Switch 1.38 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, Electrical Connection Screw Clamp Terminals, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- EATON Input/Output Module, Inputs8, Relay Outpt8 (EASY-E4-AC-16RE1)
- MARINCO 50Amp 125/250V Shore Power Cable - 50' - Yellow (6152SPP)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x60 (A6660T1T)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Side (9007AW12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52K)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS07S0100)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ50541H29)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52ED)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62ED)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 240V AC, Actuator Location: Side (XCKJ10511D)
- Telemecanique Sensors Limit Switches & Accessories