Shop All Limit Switches
Telemecanique Sensors
Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side
Mfr # 9007CR53B2
Zoro # G2581354
original price:
$374.32
16% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007CR53B2
- Zoro # G2581354
- UPC # 785901763352
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Depth | 2.08" |
Body Depth - Limit Switch | 2.08 in |
Width | 2.72" |
Height | 6.10" |
Body Width - Limit Switch | 2.72 in |
Body Height - Limit Switch | 4.25 in |
Manufacturer Warranty Length | 18 mo |
Body Height | 4.25 in |
Overall Width | 2.72 in |
Overall Height | 6.1 in |
Overall Depth | 2.79 in |
Body Depth | 2.08 in |
Mounting Hole Diameter | 0.2 in |
Body Width | 2.72 in |
Description
Hazardous Location Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 4.25 in, Body Width - Limit Switch 2.72 in, Body Depth - Limit Switch 2.08 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, 7, 9, Mounting - Limit Switch Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15.3" L Cable Tie BK PK 50 (SG370SG-L0)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6", PK20 (46-310)
- SQUARE D Thermal Unit, 3.71 to 4.07A (A5.30)
- HAMMOND Steel Enclosure, 6 in D (EJ12126)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC (9007CR53ED)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 240V AC, Actuator Location: Side (XCKJ10559D)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TUB5)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118G11)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10553H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62KC)
- OMRON Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QCL-2S)
- Telemecanique Sensors Switches