Shop All Safety Switches
Telemecanique Sensors
Fusible Safety Switch, 3NC, 6 A @ 120V AC, 3 A @ 240V AC, 0.55 A @ 125V DC, 0.27 A @ 250V DC
Mfr # XCSA802
Zoro # G7684220
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- IP Rating IP67
- Contact Form 3NC
- Amps AC 6 A @ 120V AC, 3 A @ 240V AC, 0.55 A @ 125V DC, 0.27 A @ 250V DC
- Material of Construction Zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCSA802
- Zoro # G7684220
- Country of Origin France
- Category Safety Switches
Dimensions
Height | 114 mm |
Depth | 44 mm |
Width | 40 mm |
Details
Item | Safety Switch |
Protection Method | Fusible |
IP Rating | IP67 |
Contact Form | 3NC |
Amps AC | 6 A @ 120V AC, 3 A @ 240V AC, 0.55 A @ 125V DC, 0.27 A @ 250V DC |
Material of Construction | Zamak |
Operating Temp. Range | -25 to 70°C |
Standards | EN 1088/ISO 14119, UL 508, EN/IEC 60204-1, CSA C22.2 No 14, EN/ISO 12100, EN/IEC 60947-5-1 |
Series | XCSA |
Weight | 0.44 kg |
Electrical Connection | Terminal |
Features | Industrial, Mercury Free |
Number Of Poles | 3 |
Description
Metal safety switch XCSA - 3 NC - slow b
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 5669 Marinco 15A 250V 2P 3W Standard Connector (5669)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52M)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (D221NRB)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (DG323UGB)
- MTD Switch-Safety (925-0465A)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GNF324)
- Telemecanique Sensors Switches