Shop All Safety Switches
Telemecanique Sensors
Fusible Safety Switch, 24V, 1NC/1NO, 0.55 A @ 24V DC, 0.75 A @ 240V AC
Mfr # XCSLF2525312
Zoro # G7684869
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 24V
- IP Rating IP66, IP67
- Contact Form 1NC/1NO
- Amps AC 0.55 A @ 24V DC, 0.75 A @ 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSLF2525312
- Zoro # G7684869
- Country of Origin Indonesia
- Category Safety Switches
Dimensions
Depth | 51 mm |
Height | 205 mm |
Width | 44 mm |
Details
Item | Safety Switch |
Protection Method | Fusible |
Voltage | 24V |
IP Rating | IP66, IP67 |
Contact Form | 1NC/1NO |
Amps AC | 0.55 A @ 24V DC, 0.75 A @ 240V AC |
Material of Construction | Zamak |
Series | XCSLF |
Standards | UL 508, EN/IEC 60204-1, EN/ISO 13849-1, EN 1088/ISO 14119, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 62061 |
Operating Temp. Range | -25 to 60°C |
Weight | 1.1 kg |
Features | Slim, Locking on De-Energisation and Unlocking on Energisation of Solenoid, Mercury Free |
Electrical Connection | Spring Terminal |
Number Of Poles | 2 |
Description
Metal safety switch XCSLF - 2 NC+2 NO- s
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X12SSNK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 3R (HF324NR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (HF222N)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (D324N)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (DTNF321)
- BECKETT Switch-Safety 125-250 VAC Drill Clamp (UR rated) (1502UR)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321UGB)
- Telemecanique Sensors Switches