Shop All Safety Switches
Telemecanique Sensors
Fusible Safety Switch, 1NC/2NO, 6 A @ 120V AC, 3 A @ 240V AC, 0.55 A @ 125V DC, 0.27 A @ 250V DC
Mfr # XCSA502
Zoro # G7685173
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- IP Rating IP67
- Contact Form 1NC/2NO
- Amps AC 6 A @ 120V AC, 3 A @ 240V AC, 0.55 A @ 125V DC, 0.27 A @ 250V DC
- Material of Construction Zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSA502
- Zoro # G7685173
- Country of Origin France
- Category Safety Switches
Dimensions
Depth | 44 mm |
Height | 114 mm |
Width | 40 mm |
Details
Item | Safety Switch |
Protection Method | Fusible |
IP Rating | IP67 |
Contact Form | 1NC/2NO |
Amps AC | 6 A @ 120V AC, 3 A @ 240V AC, 0.55 A @ 125V DC, 0.27 A @ 250V DC |
Material of Construction | Zamak |
Standards | EN 1088/ISO 14119, UL 508, EN/IEC 60204-1, CSA C22.2 No 14, EN/ISO 12100, EN/IEC 60947-5-1 |
Series | XCSA |
Operating Temp. Range | -25 to 70°C |
Weight | 0.44 kg |
Electrical Connection | Terminal |
Features | Industrial, Mercury Free |
Number Of Poles | 3 |
Description
Metal safety switch XCSA - 1 NC + 2 NO -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A12064CHFL)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 10A, 600V AC, Nonindicating (TRS10R)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- SQUARE D Switch Safety Outdr 2P 3W 30A (D221NRBCP)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DU321)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364R)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 1 (HF262)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTF363)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- Telemecanique Sensors Safety Switches