Shop All Safety Switches
Telemecanique Sensors
Fusible Safety Switch, 1NC/1NC
Mfr # XCSPR753
Zoro # G0835390
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- IP Rating IP67
- Contact Form 1NC/1NC
- Material of Construction Fibre Glass Impregnated Polyamide
- Width 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPR753
- Zoro # G0835390
- UPC # 785901377351
- Country of Origin France
- Category Safety Switches
Dimensions
Width | 30 mm |
Depth | 60 mm |
Height | 110 mm |
Details
Item | Safety Switch |
Protection Method | Fusible |
IP Rating | IP67 |
Contact Form | 1NC/1NC |
Material of Construction | Fibre Glass Impregnated Polyamide |
Operating Temp. Range | -25 to 70°C |
Standards | EN/IEC 60204-1, EN/IEC 60947-5-4, CSA C22.2 No 14, UL 508, EN 1088/ISO 14119, EN/ISO 12100, EN/IEC 60947-5-1 |
Series | XCSPR |
Operator | Spindle |
Weight | 0.12 kg |
Electrical Connection | Terminal |
Features | Mercury Free |
Number Of Poles | 2 |
Description
Rotary Shaft Nc+Nc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 18 AWG Unserved Sngl Build, 5/20/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (100/38LITZ.125)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DU321RB)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PDT, 100 A, NEMA 3R (DTGNF223NR)
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 2PST, 30 A (L211N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362H)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364S)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JW)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363J)
- Telemecanique Sensors Switches