Shop All Safety Switches
Telemecanique Sensors
Fusible Plastic safety switch XCSPA - 2 NC + 1 N, 2NC/1NO
Mfr # XCSPA493
Zoro # G600899360
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- IP Rating IP67
- Contact Form 2NC/1NO
- Amps AC 1.5 A @ 240V AC, 0.55 A @ 125V DC, 0.1 A @ 250V DC
- Material of Construction Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPA493
- Zoro # G600899360
- Country of Origin France
- Category Safety Switches
Dimensions
Height | 107 mm |
Depth | 30 mm |
Width | 30 mm |
Details
Item | Plastic safety switch XCSPA - 2 NC + 1 N |
Protection Method | Fusible |
IP Rating | IP67 |
Contact Form | 2NC/1NO |
Amps AC | 1.5 A @ 240V AC, 0.55 A @ 125V DC, 0.1 A @ 250V DC |
Material of Construction | Polyamide |
Series | XCSPA |
Standards | CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60204-1, EN/ISO 12100, UL 508, EN 1088/ISO 14119 |
Operating Temp. Range | -25 to 70°C |
Weight | 0.11 kg |
Electrical Connection | Terminal |
Features | Compact, Mercury Free |
Number Of Poles | 3 |
Description
Plastic safety switch XCSPA - 2 NC + 1 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- HUBBELL 20A Watertight Receptacle, 5-20R, 125V (HBL60W33)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 1 (HF221N)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DU322)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 30 A, NEMA 1 (DTU321)
- SIEMENS Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (HF321NR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HF363)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (HF222N)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D221N)
- Telemecanique Sensors Safety Switches