Shop All Safety Switches
Telemecanique Sensors
Fusible Plastic safety switch XCSPA - 2 NC + 1 N, 2NC/1NO
Mfr # XCSPA491
Zoro # G600899391
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- IP Rating IP67
- Contact Form 2NC/1NO
- Amps AC 1.5 A @ 240V AC, 0.55 A @ 125V DC, 0.1 A @ 250V DC
- Material of Construction Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPA491
- Zoro # G600899391
- Country of Origin France
- Category Safety Switches
Dimensions
Height | 94 mm |
Depth | 30 mm |
Width | 30 mm |
Details
Item | Plastic safety switch XCSPA - 2 NC + 1 N |
Protection Method | Fusible |
IP Rating | IP67 |
Contact Form | 2NC/1NO |
Amps AC | 1.5 A @ 240V AC, 0.55 A @ 125V DC, 0.1 A @ 250V DC |
Material of Construction | Polyamide |
Series | XCSPA |
Operating Temp. Range | -25 to 70°C |
Standards | CSA C22.2 No 14, EN/IEC 60947-5-1, UL 508, EN 1088/ISO 14119, EN/ISO 12100, EN/IEC 60204-1 |
Weight | 0.11 kg |
Features | Compact, Mercury Free |
Electrical Connection | Terminal |
Number Of Poles | 3 |
Description
Plastic safety switch XCSPA - 2 NC + 1 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve (PDG53K1200E2NN)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- ALLEN BRADLEY Voltage Transformer, 130 VA, 120V, 240/480V (1497-C-BASX-1-N)
- POWER FIRST Coiled Power Cord, 1-15P, SJT, 10 ft., 13A, 16/2 (3AY41)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HNF364R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 4 (HNF361SS)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 3R (HNF262R)
- DYNAMICFUNCTION TC10323R 100A Outdoor Double Pole Double Throw Safety Switch (DY137774)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363S)
- Telemecanique Sensors Switches