Shop All Safety Switches
Telemecanique Sensors
Fusible Plastic safety switch XCSPA - 1 NC + 2 N, 1NC/2NO
Mfr # XCSPA893
Zoro # G000899304
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- IP Rating IP67
- Contact Form 1NC/2NO
- Amps AC 6 A @ 120V AC, 3 A @ 240V AC, 0.55 A @ 125V DC, 0.27 A @ 250V DC
- Material of Construction Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPA893
- Zoro # G000899304
- Country of Origin France
- Category Safety Switches
Dimensions
Width | 30 mm |
Depth | 30 mm |
Height | 107 mm |
Details
Item | Plastic safety switch XCSPA - 1 NC + 2 N |
Protection Method | Fusible |
IP Rating | IP67 |
Contact Form | 1NC/2NO |
Amps AC | 6 A @ 120V AC, 3 A @ 240V AC, 0.55 A @ 125V DC, 0.27 A @ 250V DC |
Material of Construction | Polyamide |
Operating Temp. Range | -25 to 70°C |
Standards | CSA C22.2 No 14, EN/IEC 60947-5-1, EN 1088/ISO 14119, EN/ISO 12100, EN/IEC 60204-1, UL 508 |
Series | XCSPA |
Weight | 0.11 kg |
Features | Compact, Mercury Free |
Electrical Connection | Terminal |
Number Of Poles | 3 |
Description
Plastic safety switch XCSPA - 1 NC + 2 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Filler Plate, Front, 1W (TQLFP1)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB125CG)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HNF363)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 (DTNF361J)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (GF324NR)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 200 A, NEMA 3R (DTNF324R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (DTNF364)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 6PST, 60 A, NEMA 12, 3R (HU662AWK)
- Telemecanique Sensors Safety Switches