Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Forked Roller Lever
Mfr # ZCKY71
Zoro # G203614018
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Forked Roller
- Device Short Name ZCKY
- Associated Head ZCKE09
- Type Of Operator stay put forked arm with rollers stay put thermoplastic 1 track)
- Environmental Characteristic low temperature || standard environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY71
- Zoro # G203614018
- UPC # 785901646396
- Country of Origin Multiple
- Category Limit Switch Arms & Actuators
Details
Item | Forked Roller Lever |
Actuator Style | Forked Roller |
Device Short Name | ZCKY |
Associated Head | ZCKE09 |
Type Of Operator | stay put forked arm with rollers stay put thermoplastic 1 track) |
Environmental Characteristic | low temperature || standard environment |
Positive Opening | without |
Ambient Air Temperature For Operation | -25-70°C standard environment || -40-70°C low temperature |
Switch Actuation | by specific cam |
Type Of Approach | lateral approach |
Product Or Component Type | limit switch lever |
Movement Of Operating Head | rotary |
Product Compatibility | XCKJ |
Ambient Air Temperature For Storage | -40-70°C standard environment || -40-70°C low temperature |
Series Name | standard format |
Description
Forked Roller Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Aux Contact Block, 2NO/2NC, 10A (C320SNP22)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (AHP1500CRP)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- TELEMECANIQUE SENSORS Limit Switch Lever with Spring, 6 In.L (7S)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA5)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3/4 In.Dia. (7DN)
- TELEMECANIQUE SENSORS Limit Switch Lever (ZC2JY31)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA13)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA1)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- Telemecanique Sensors Limit Switches & Accessories