Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 899.2 psi, PNP
Mfr # XMLR250M1P75
Zoro # G2577237
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 3625 psi
- Analog Output 0 to 10V DC
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 21,755.6 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR250M1P75
- Zoro # G2577237
- UPC # 785901073109
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.46 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 3625 psi, Analog Output 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 21,755.6 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253010S)
- EATON FrntAux SeqA, 2NO/2NC, For XT Mini Contact (XTMCXFA22)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- MERSEN Power Distribution Block, Adder Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63160)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- Telemecanique Sensors Pressure Sensors