Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 580.1psi, 24VDC
Mfr # ZMLPA2P0SH
Zoro # G1662407
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range -14.5 to 6000 psi
- Control Output PNP
- On/Off Setting Programmable
- Power Required 24V DC
- Electrical Connection 2 Pin M12, 4 Pin M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZMLPA2P0SH
- Zoro # G1662407
- UPC # 785901900016
- Country of Origin France
- Category Pressure Sensors
Dimensions
Overall Height | 3.03 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Details
Item | Electronic Pressure Sensor |
Range | -14.5 to 6000 psi |
Control Output | PNP |
On/Off Setting | Programmable |
Power Required | 24V DC |
Electrical Connection | 2 Pin M12, 4 Pin M12 |
Display | 4 Digit LED |
Operating Temp. Range | - 13 Degrees to 158 Degrees F |
IP Rating | IP65, IP67, IP69K |
Standards | cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1, UL 508 |
Housing Material | PBT |
Voltage Rating - Maximum | 24 V DC |
Series | ZMLP |
Electrical Design Output | PNP |
Operating Temperature - Maximum | 158 Degrees F |
Operating Temperature - Minimum | -13 Degrees F |
Description
Electronic Pressure Sensor, Range -14.5 to 6000 psi, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Electrical Connection 2 Pin M12, 4 Pin M12, Display 4 Digit LED, Housing Material PBT, Operating Temp. Range - 13 Degrees to 158 Degrees F, IP Rating IP65, IP67, IP69K, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Single Throw 10A 250V/10A 125V, Terminal (HBL11M)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JKS-125)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 6A, 500V AC, 50kA at 500V AC (6D27)
- KILLARK Conduit Outlet Body, LL, 3/4 In. (OLL-2)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- Telemecanique Sensors Pressure Sensors