Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 34809 psi, PNP
Mfr # XMLR400M1P75
Zoro # G1998022
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 5801 psi
- Analog Output 0 to 10V DC
- Housing Material Polyacrylamide, Stainless Steel
- Control Output PNP
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR400M1P75
- Zoro # G1998022
- UPC # 03389119611848
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Overall Height | 3.46 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 5801 psi, Analog Output 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 34,809 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X3NPG6)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLK BULK (1327G6BK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- KEYENCE Pressure Sensor (AP-33A)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- Telemecanique Sensors Pressure Sensors