Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 34809 psi, NPN
Mfr # XMLR400M1N75
Zoro # G1998199
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 5801 psi
- Analog Output 0 to 10V DC
- Control Output Dehumidification Capability
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR400M1N75
- Zoro # G1998199
- UPC # 03389119611855
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Overall Height | 3.46 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 5801 psi, Analog Output 0 to 10V DC, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 34,809 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 20 ft. (9786)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- Telemecanique Sensors Sensors