Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 34,809 psi, PNP
Mfr # XMLR600M1P75
Zoro # G1997313
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 8702 psi
- Analog Output 0 to 10V DC
- Housing Material Polyacrylamide, Stainless Steel
- Control Output PNP
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR600M1P75
- Zoro # G1997313
- UPC # 08438512501159
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.46 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 8702 psi, Analog Output 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 36,259.4 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- FLEX-STRUT Conduit Clamp, Rigid, 8", Pipe (FS-1100A-8 E/G)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- ALLEN TEL Cat 6 Patch Cable, 15 ft, Blue (AT1615-BU)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- Telemecanique Sensors Pressure Sensors