Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 34,809 psi, PNP
Mfr # XMLR2D5G1N26
Zoro # G1662328
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 36.5 psi
- Analog Output 4 to 20mA
- Control Output Dehumidification Capability
- On/Off Setting Programmable
- Max. Pressure 174 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR2D5G1N26
- Zoro # G1662328
- UPC # 785901769705
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Height | 3.94 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 36.5 psi, Analog Output 4 to 20mA, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 174 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, B Curve (M9F21125)
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- Telemecanique Sensors Sensors