Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 34,809 psi, NPN
Mfr # XMLR001G2N06
Zoro # G1998083
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 14.5 psi
- Control Output Dehumidification Capability
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
- Max. Pressure 101.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR001G2N06
- Zoro # G1998083
- UPC # 08438512501159
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.94 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 14.5 psi, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 101.5 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Cushioned, Dia 1/2 In, PK50 (CHV0909Z1)
- 3M Shrink Tubing, 2.67in ID, Black, 18in, PK10 (8429-18)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC (5121053)
- ZORO SELECT Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 16/3 (5XFR5ID)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- FIKE Fiquench Detector 2.5-45In-H2O Pressure Sensor (8109-101)
- Telemecanique Sensors Pressure Sensors