Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 2175.5 psi, PNP
Mfr # XMLR025G2P05
Zoro # G1998031
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 362.5 psi
- Control Output PNP
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
- Max. Pressure 1,450.3 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR025G2P05
- Zoro # G1998031
- UPC # 08438512501159
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Height | 3.66 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 362.5 psi, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 1,450.3 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- NOARK Contactor 230Vac 1No Aux (CU-16-HI-3A1A)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black (FRN0.13TB100)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- Telemecanique Sensors Sensors