Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 2175.5 psi, PNP
Mfr # XMLR001G1P75
Zoro # G1998007
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 14.5 psi
- Analog Output 0 to 10V DC
- Control Output PNP
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR001G1P75
- Zoro # G1998007
- UPC # 08438512501159
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.66 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 14.5 psi, Analog Output 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 101.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11579005)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CGSS)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- KEYENCE Pressure Sensor (AP-33A)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- Telemecanique Sensors Pressure Sensors