Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 2175.5 psi, NPN
Mfr # XMLR010G2N26
Zoro # G1997541
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 145 psi
- Analog Output 4 to 20mA
- Control Output Dehumidification Capability
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR010G2N26
- Zoro # G1997541
- UPC # 03389119610681
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.94 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 145 psi, Analog Output 4 to 20mA, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 5 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 580.1 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- SPRINGER CONTROLS CO Springer Controls / MERZ ML1-025-AR3E, 25A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML1-025-AR3E)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- KEYENCE Pressure Sensor (AP-33A)
- Telemecanique Sensors Pressure Sensors