Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 1450.3 psi, NPN
Mfr # XMLR010G1N75
Zoro # G1997639
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 145 psi
- Analog Output 0 to 10V DC
- Housing Material Polyacrylamide, Stainless Steel
- Control Output Dehumidification Capability
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR010G1N75
- Zoro # G1997639
- UPC # 03389119610544
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.66 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 145 psi, Analog Output 0 to 10V DC, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 580.1 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (32016801)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- Telemecanique Sensors Pressure Sensors