Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 1450.3 psi, NPN
Mfr # XMLR010G0T25
Zoro # G1997709
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 145 psi
- Analog Output 4 to 20mA
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
- Max. Pressure 580.1 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR010G0T25
- Zoro # G1997709
- UPC # 03389119610490
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Height | 3.66 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 145 psi, Analog Output 4 to 20mA, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 580.1 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple Whte, Plastic NM, 1/2", PK2000 (PS-750B)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (LFR60200-3C)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- FIKE Fiquench Detector 2.5-45In-H2O Pressure Sensor (8109-101)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- Telemecanique Sensors Sensors