Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 0 to 8702 psi
Mfr # XMLR600M1P25
Zoro # G1997158
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 8702 psi
- Analog Output 4 to 20mA
- Housing Material Polyacrylamide, Stainless Steel
- Control Output PNP
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR600M1P25
- Zoro # G1997158
- UPC # 03389119612050
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Height | 3.46 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 8702 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 36,259.4 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- SOUTH MAIN HARDWARE 11-in 75-lb, Fluorescent Pink, 100 Standard Nylon Tie (220180)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362RB)
- H&S AUTOSHOT Uni-Wire/Wiggle Wire 15Ga - 1Lb (UNI-2101)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- KEYENCE Pressure Sensor (AP-33A)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- Telemecanique Sensors Sensors