Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 0 to 8702 psi
Mfr # XMLR600M0T25
Zoro # G2577255
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 8702 psi
- Analog Output 4 to 20mA
- On/Off Setting Programmable
- Max. Pressure 36,259.4 psi
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR600M0T25
- Zoro # G2577255
- UPC # 03389119612036
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.46 in |
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 8702 psi, Analog Output 4 to 20mA, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 36,259.4 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- GO POWER! GP-AGM-224-6V, 224 AMP HOUR 6 VOLT AGM BATTERY (77606)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- Telemecanique Sensors Pressure Sensors