Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 0 to 580 psi
Mfr # XMLR040G1N26
Zoro # G1662538
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 580 psi
- Analog Output 4 to 20mA
- Control Output Dehumidification Capability
- On/Off Setting Programmable
- Max. Pressure 2,175.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR040G1N26
- Zoro # G1662538
- UPC # 785901347491
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.94 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 580 psi, Analog Output 4 to 20mA, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 2,175.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- Telemecanique Sensors Sensors