Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 0 to 36.5 psi
Mfr # XMLR2D5G1P75
Zoro # G1998153
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 36.5 psi
- Analog Output 0 to 10V DC
- Control Output PNP
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR2D5G1P75
- Zoro # G1998153
- UPC # 03389119610193
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Overall Height | 3.66 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 36.5 psi, Analog Output 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 174 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54C)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- KEYENCE Pressure Sensor (AP-33A)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- Telemecanique Sensors Pressure Sensors