Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 0 to 2320psi
Mfr # XMLR010G1P76
Zoro # G1662556
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 145 psi
- Analog Output 0 to 10V DC
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 580.1 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR010G1P76
- Zoro # G1662556
- UPC # 785901191056
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Overall Height | 3.94 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 145 psi, Analog Output 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 580.1 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN DIN Rail Adapter, DRA, Lexan 141 (DRA-1)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- ENM Electro-Mechanical Hour Meter, 2.68 in. (T55B2A)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- KEYENCE Pressure Sensor (AP-33A)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- Telemecanique Sensors Sensors