Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 0 to 145 psi
Mfr # XMLR010G1N76
Zoro # G1997112
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 145 psi
- Analog Output 0 to 10V DC
- Control Output Dehumidification Capability
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR010G1N76
- Zoro # G1997112
- UPC # 03389119610643
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Height | 3.94 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 145 psi, Analog Output 0 to 10V DC, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 580.1 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- Telemecanique Sensors Pressure Sensors