Shop All Pressure Sensors
Telemecanique Sensors
Fluid/Air Pressure Sensor, 0 to 145 psi
Mfr # XMLR010G1N26
Zoro # G1662221
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 145 psi
- Analog Output 4 to 20mA
- Control Output Dehumidification Capability
- On/Off Setting Programmable
- Max. Pressure 580.1 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR010G1N26
- Zoro # G1662221
- UPC # 785901219736
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.94 in |
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 145 psi, Analog Output 4 to 20mA, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 580.1 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11599801)
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF001)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- Telemecanique Sensors Sensors