Shop All Pressure Sensors
Telemecanique Sensors
Fluid Pressure Sensor, 65/67 IP, NPN
Mfr # ZMLPA1N2SW
Zoro # G1662300
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range -14.5 to 6000 psi
- Analog Output 4 to 20mA
- Control Output Dehumidification Capability
- On/Off Setting Programmable
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZMLPA1N2SW
- Zoro # G1662300
- UPC # 785901837664
- Country of Origin France
- Category Pressure Sensors
Dimensions
Overall Height | 3.03 in |
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Details
Item | Electronic Pressure Sensor |
Range | -14.5 to 6000 psi |
Analog Output | 4 to 20mA |
Control Output | Dehumidification Capability |
On/Off Setting | Programmable |
Power Required | 24V DC |
Electrical Connection | 2 Pin M12, 4 Pin M12 |
Display | 4 Digit LED |
Operating Temp. Range | - 13 Degrees to 158 Degrees F |
IP Rating | IP65, IP67, IP69K |
Standards | CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508 |
Housing Material | PBT |
Operating Temperature - Minimum | -13 Degrees F |
Operating Temperature - Maximum | 158 Degrees F |
Series | ZMLP |
Analog Output Current - Minimum | 4 mA |
Voltage Rating - Maximum | 24 V DC |
Electrical Design Output | NPN |
Analog Output Current - Maximum | 20 mA |
Description
Electronic Pressure Sensor, Range -14.5 to 6000 psi, Analog Output 4 to 20mA, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Electrical Connection 2 Pin M12, 4 Pin M12, Display 4 Digit LED, Housing Material PBT, Operating Temp. Range - 13 Degrees to 158 Degrees F, IP Rating IP65, IP67, IP69K, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SWP Loop Clamp, 3x3/4", 0.406" Hole (SPW-48)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- EATON WIRING DEVICES Electrical Box, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- Telemecanique Sensors Sensors