Shop All Pressure Switches
Telemecanique Sensors
Fluid and Air Pressure Sensor, NO/NC programmable, 0 to 3625 psi
Mfr # XMLR250M1P25
Zoro # G0093001
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 0 to 3625 psi
- Pressure Switch Electrical Contact Form NO/NC programmable
- Pressure Switch Action Pressure transmitter with 1 switching output
- Housing Material Polyacrylamide/Stainless Steel
- Display 4 Digit LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR250M1P25
- Zoro # G0093001
- UPC # 03389119611602
- Country of Origin China
- Category Pressure Switches
Dimensions
Overall Width | 1.61 in |
Overall Height | 3.46 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 3625 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 21,755.6 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLLS025)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- KH INDUSTRIES 16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/3-25FT)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 13 to 425 psi, Standard Action (9012GBW1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M4)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Temp Cont (DA-7035-153-7N)
- Telemecanique Sensors Pressure Switches