Shop All Pressure Sensors
Telemecanique Sensors
Fluid and Air Pressure Sensor, 4 Pin M12
Mfr # XMLR010G0T26
Zoro # G1662547
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 145 psi
- Analog Output 4 to 20mA
- On/Off Setting Programmable
- Max. Pressure 580.1 psi
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR010G0T26
- Zoro # G1662547
- UPC # 785901181705
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.94 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 145 psi, Analog Output 4 to 20mA, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 580.1 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ161406CHQRWW)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- SQUARE D Replacement Contact Kit, Lighting, 30A (9998RA5B)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- KEYENCE Pressure Sensor (AP-33A)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- Telemecanique Sensors Sensors