Shop All Pressure Sensors
Telemecanique Sensors
Fluid and Air Pressure Sensor, 1/4 in NPT
Mfr # XMLR160M2P05
Zoro # G1997079
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 2320 psi
- Control Output PNP
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
- Max. Pressure 13,923.6 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR160M2P05
- Zoro # G1997079
- UPC # 08438512501159
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Overall Height | 3.46 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 2320 psi, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 13,923.6 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC (A4J50)
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- Telemecanique Sensors Sensors