Shop All Pressure Sensors
Telemecanique Sensors
Fluid Air Pressure Sensor, to 14.5 psi
Mfr # XMLR001G0T25
Zoro # G2577246
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 14.5 psi
- Analog Output 4 to 20mA
- On/Off Setting Programmable
- Max. Pressure 101.5 psi
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR001G0T25
- Zoro # G2577246
- UPC # 03389119609999
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Height | 3.66 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 14.5 psi, Analog Output 4 to 20mA, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 101.5 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67 (XCSD3710N12)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GC2929)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- Telemecanique Sensors Pressure Sensors