Shop All Level Switches
Telemecanique Sensors
Float Switch 575Vac 1Hp H +Options
Mfr # 9037HG34Z20
Zoro # G3131025
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9037H
- Product Type Closed Liquid Level Switch
- Mounting Style Closed Tank Vertical
- Minimum Media Specific Gravity 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9037HG34Z20
- Zoro # G3131025
- UPC # 785901328124
- Country of Origin Mexico
- Category Level Switches
Details
Item | Open Liquid Level Switch |
Series | 9037H |
Product Type | Closed Liquid Level Switch |
Mounting Style | Closed Tank Vertical |
Minimum Media Specific Gravity | 0.85 |
Description
Open Liquid Level Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Logic Assembly, 59860 (59860)
- DAYTON Impeller (PPL2209ACG)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU7)
- LITTLE GIANT PUMP Control Box, 1/2HP, 115V, 1Phase (2801044915)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AW1)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 600VAC (9036DG2CR)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG31R)
- TELEMECANIQUE SENSORS Float Switch Float Rod D+G (9049A6A)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036DG2)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036GG2)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AG1)
- Telemecanique Sensors Level Switches