Shop All Level Switches
Telemecanique Sensors
Float Switch 575Vac 1Hp E +Options
Mfr # 9037ER9
Zoro # G3131007
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 50 psi
- Float Travel 2 5/8 in
- HP @ 1 Phase - 240V 3 hp
- Float Dia. 3.63 in
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9037ER9
- Zoro # G3131007
- UPC # 785901485490
- Country of Origin Mexico
- Category Level Switches
Dimensions
Float Dia. | 3.63 in |
Stem Length | 2.5 in |
Conduit Size | 3/4 in |
Tank Connection Size | 3/4 in NPT |
Overall Length | 48.39 in |
Float Length | 4.5 in |
Height | 19.05 in |
Width | 7.5 in |
Overall Width | 7.5 in |
Overall Height | 19.05 in |
Float Diameter | 3.63 in |
Manufacturer Warranty Length | 18 mo |
Stem Thread Size | 3/4 in NPT |
Description
Liquid Level Switch, Switch Function Close On Rise, Vertical Open Tank Mounting, Float Travel 2 5/8 in, NEMA Rating 7, 9, Tank Connection Size 3/4 in NPT, Max. Pressure 50 psi, VA Rating 575, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 48.39 in, Float Material Stainless Steel, Float Length 4.5 in, Float Dia. 3.63 in, Stem Material Stainless Steel, Stem Length 2.5 in, Height 19.05 in, Width 7.5 in, Contact Form DPST-2NC, Max. Current 20 A, Max. Voltage 575 V
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Centrifugal, SS, 1 HP, 1 PH (5WXT4)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-40 & M3V Kit)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (8025-933-237)
- EAGLE MFG GAL Safe Can And Funnel (UI-10-FS)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036DG2)
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 600VAC (9037EW9)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036DW31)
- TELEMECANIQUE SENSORS Float Switch Viton Seal Kit H (9998PC338)
- TELEMECANIQUE SENSORS DPST Alternator Tank Liquid Level Switch Close on Rise (9038CG32)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG35)
- DAYTON Pedestal Sump Pump Switch 125/250VAC (4KU68)
- Telemecanique Sensors Level Switches