Shop All Level Sensors
Telemecanique Sensors
Float Rod, 30 In, SS
Mfr # 9049T1S
Zoro # G3434995
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9049A6S Class
- Includes 30 in Stainless Steel Rod, Connector
- Product Type Float Rod Kit
- Compatible with Manufacturer Model Number 9049A6, 9049A6C
- Compatible with Series 9036G, 9038A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9049T1S
- Zoro # G3434995
- UPC # 785901349907
- Country of Origin Mexico
- Category Level Sensors
Dimensions
Rod Length | 2.5 ft stainless steel 304 |
Details
Item | Rod Kit |
For Use With | Mfr. No. 9049A6S Class |
Includes | 30 in Stainless Steel Rod, Connector |
Product Type | Float Rod Kit |
Compatible with Manufacturer Model Number | 9049A6, 9049A6C |
Compatible with Series | 9036G, 9038A |
Product Compatibility | 9049A6 float kit || 9049A6C float kit |
Product Or Component Type | rod kit |
Kit Composition | 1 rod || 1 connector |
Provided Equipment | connector for adding to kit tubing with float |
Compatible Manufacturer Part Number | 9049A6, 9049A6C |
Description
Rod Kit, For Use With Mfr. No. 9049A6S Class, Includes 30 in Stainless Steel Rod, Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 175A, 600V AC, Indicating (AJT175)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (S506-500-R)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC12)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Close On Rise, SS (9038CG31F3)
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG32LZ20)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AW1N5)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, 2-1/2" MNPT (9038CW32)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- PROXIMITY Single Sided Paddle (PLS2-PL1)
- Telemecanique Sensors Sensors