Shop All Float Rods
Telemecanique Sensors
Float Rod, 1-3/4 In, SS
Mfr # 9049ER1
Zoro # G2918973
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9038D Class, Mfr. No. 9037E
- Includes 1 3/4 in Stainless Steel Rod
- Accessory Type Float Rod
- Product Type Float Rod
- Compatible with Series 9037E, 9038D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9049ER1
- Zoro # G2918973
- UPC # 785901485506
- Country of Origin Mexico
- Category Float Rods
Details
For Use With | 9038D Class, Mfr. No. 9037E |
Includes | 1 3/4 in Stainless Steel Rod |
Item | Float Rod |
Accessory Type | Float Rod |
Product Type | Float Rod |
Compatible with Series | 9037E, 9038D |
Description
Float Rod, For Use With 9038D Class, Mfr. No. 9037E, Includes 1 3/4 in Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 230V Vertical (D98)
- DAYTON Shaft Sleeve (PP60103G)
- FILL-RITE Outlet Flange Kit 1 In (KIT700OT1)
- TELEMECANIQUE SENSORS Center Hole Float/Rod Assembly, Round, 7In (9049A6S)
- TELEMECANIQUE SENSORS Float Ball, Oblong, SS, 3-5/8 In (9049EF1)
- TELEMECANIQUE SENSORS Float Ball, Oblong, SS, 2-1/2 In (9049HF3)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6)
- TELEMECANIQUE SENSORS Float Rod, 3-1/4 In, SS (9049ER3)
- TELEMECANIQUE SENSORS Float Rod, 5-1/4 In, SS (9049ER5)
- DAYTON Float Rod (090COLU1212)
- Telemecanique Sensors Float Rods