Shop All Switch Accessories
Telemecanique Sensors
Flexible Steel Rllr Lvr, 2.11 to 4 In .L
Mfr # ZCY45
Zoro # G8550604
product price: $7.25
/ea
Not eligible for select promotions
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
- Roller Material Thermoplastic
- Arm Material Steel
- Arm Length 2.11 in to 4.00 in
- Arm Depth 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCY45
- Zoro # G8550604
- UPC # 785901662617
- Country of Origin Indonesia
- Category Switch Accessories
Dimensions
Arm Length | 2.11 in to 4.00 in |
Arm Depth | 0.59 in |
Roller Width | 0.22 in |
Arm Width | 0.08 in |
Roller Dia. | 0.63 in |
Roller Diameter | 0.63 in |
Arm Length - Minimum | 2.11 in |
Arm Length - Maximum | 4 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT, Arm Length 2.11 in to 4.00 in, Roller Position Front, Roller Dia. 0.63 in, Roller Width 0.22 in, Arm Material Steel, Roller Material Thermoplastic, Arm Width 0.08 in, Arm Depth 0.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Lc/Lc Smf Duplex Coupler (LC-COUP-SMF-DPLX-ENC)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5251I)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (245-SLP)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA2)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 84 ft. L (XY2CZ9325)
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- Telemecanique Sensors Switch Accessories