Shop All Sensor Accessories
This Product is Discontinued
Telemecanique Sensors
Flat Reflector, 2", 4000X (Discontinued)
Mfr # RF20
Zoro # G2762015
This Product is Discontinued
Key Features
- Material Acrylic
- Shape Round
- Luminance Factor 4000X
- Max. Temp. 150 Degrees F
- For Use With Polarized Retroreflective Photoelectric Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # RF20
- Zoro # G2762015
- UPC # 785901173007
- Country of Origin China
- Category Sensor Accessories
Dimensions
Diameter | 2 in |
Details
Item | Flat Reflector |
Material | Acrylic |
Shape | Round |
Luminance Factor | 4000X |
Max. Temp. | 150 Degrees F |
For Use With | Polarized Retroreflective Photoelectric Sensors |
Color | Silver |
Mounting Hole | Center |
Description
Flat Reflector, For Use With Polarized Retroreflective Photoelectric Sensors, Color Silver, Material Acrylic, Round Shape, Diameter 2 in, Luminance Factor 4000X, 150 Degrees F Max. Temp., Mounting Hole Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.