Telemecanique Sensors

Fiber Optic Sensor, LED, PNP NO/NC, 1.57"H


product price: $212.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Display LED
  • Circuit Type PNP NO/NC
  • IP Rating 65
  • Height 1.57 in
  • Width 0.39 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.57 in
Width 0.39 in
Depth 2.56 in

Description

Fiber Optic Sensor, Display LED, Circuit Type PNP NO/NC, Height 1.57 in, Width 0.39 in, Depth 2.56 in, Power Source 12 to 24V DC, Max. Load Current 100 mA, Operating Frequency 1000 to 5000 Hz, Response Time 0.1 msec, NEMA Rating 1, 12,13, 3, 4, 6, IP Rating 65, Operating Temp. Range 13 Degrees to 131 Degrees F, Electrical Connection M8 Connector, Standards CSA, EC, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.