Shop All Photoelectric Sensors
Telemecanique Sensors
Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm
Mfr # XUFN05321
Zoro # G6141764
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With XUYA Photoelectric Amplifier
- Cable Length 6 9/16 ft
- Tip Type Threaded
- Cable Dia. 2 mm
- Fiber Material Core Polymethyl Methacrylate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XUFN05321
- Zoro # G6141764
- UPC # 785901242031
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Cable Length | 6 9/16 ft |
Cable Dia. | 2 mm |
Min. Object Size | 1.000mm dia |
Beam Dia. | 1.0 mm |
Optic Fiber Length | 2 m |
Minimum Bending Radius | 25 mm |
External Diameter | 2.2 mm |
Description
General Purpose Fiber Optic Cable, Diffuse Sensing Method, Cable Length 6 9/16 ft, Max. Sensing Distance 70 mm, Min. Object Size 1.000mm dia, Sheath Polyethylene, Fiber Material Core Polymethyl Methacrylate, Temp. Range -13 Degrees to 140 Degrees F, Cable Dia. 2 mm, Tip Type Threaded, Beam Dia. 1.0 mm, Standards IEC Approval, For Use With XUYA Photoelectric Amplifier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- ELESA Mechanical position Indicators, DD51-AN-001.5(7)-S-C1 (DD51)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APANM12)
- TELEMECANIQUE SENSORS Fiber Optic Sensor, LED, PNP NO/NC, 1.57"H (XUDA2PSMM8)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- BANNER Mini-beam Photoelectric Sensor 24-240v-ac (SMA31E)
- Telemecanique Sensors Photoelectric Sensors