Shop All Wire Connectors
Telemecanique Sensors
Female-M12-5-pin-elbowed prewired
Mfr # XZCP1264L5
Zoro # G200422630
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 60V AC; 75V DC
- Max. Wire Combination (5) 0.34 mm2
- Length 5 m
- Standards cULus
- Green Environmental Attribute Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP1264L5
- Zoro # G200422630
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 5 m |
Details
Max. Voltage | 60V AC; 75V DC |
Max. Wire Combination | (5) 0.34 mm2 |
Standards | cULus |
Green Environmental Attribute | Mercury Free |
Sub-Category | Cabling Accessory |
Connector Type | Female |
Item | Female - M12 - 5-pin - elbowed prewired |
IP Rating | IP69K, IP65, IP67 |
For Use With | Telemecanique Cabling Components |
Insulation Material | Polyurethane |
Ambient Temp. Range | -40 to 80°C |
Current Rating | 4 A |
Description
Female - M12 - 5-pin - elbowed prewired
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 80A, 600V AC, Non-Indicating (LSRK080)
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA Size 3, Rated for 90 Amp (BEB9998SL7)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 1/4" Stud, PK4 (14-095)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- TELEMECANIQUE SENSORS 2-pin spring terminal connector for electrical block with plug-in connection (APE1PRE21)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- MIDWEST FASTENER 5/16" Copper Stud Electrical Lugs 4PK (70581)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IT-2/0B)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- Telemecanique Sensors Wire Connectors