Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
External Thread Connector, 125VAC/150VDC
Mfr # XZCC12MDM40B
Zoro # G1983339
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal
- IP Rating IP67
- End 1 Number of Pins 4
- End 1 Thread M12
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCC12MDM40B
- Zoro # G1983339
- UPC # 785901681854
- Country of Origin Multiple
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 18 AWG |
Flange Size | 0.79 in |
Cable Outside Diameter | 20.1 mm |
Thread Size | M12 |
Description
External Thread Connector, Mounting Style Male Thread, Number of Poles 4, Connection Type Cable Assembly, Construction One-Piece, Thread Size M12, Voltage Rating 125V AC, 150V DC, Nominal Voltage 125V AC, 150V DC, Nominal Current 3 A, Locking Style Screw Connection, Flange Size 0.79 in, Housing Material Plastic, Connector Body Type Pin, Cable Outside Diameter 20.1 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6S)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB443MA0)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (24347701)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- TURCK Cordset Cable (WE-6208-203)
- Telemecanique Sensors Sensor Cordsets & Receptacles